This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet with Cross Handles in Vibrant Brushed Bronze

KOHLER

Billet™ Two Handle Bridge Kitchen Faucet with Cross Handles in Vibrant Brushed Bronze

  • Fast #
  • Part #K28666-3-BV
  • Item #11751871
  • Manufacturer Part #28666-3-BV
4.6 out of 5 Customer Rating
Brand image
KOHLER

Billet™ Two Handle Bridge Kitchen Faucet with Cross Handles in Vibrant Brushed Bronze

  • Fast #
  • Part #K28666-3-BV
  • Item #11751871
  • Manufacturer Part #28666-3-BV
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • High-arch spout and 360° spout rotation offer superior clearance for filling pots and cleaning
  • Two cross handles offer separate control of hot and cold water
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Coordinates with other products in the Billet™ collection
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Height
6-69/100 in
Flow Rate
1.5 gpm
Spout Height
4-7/8 in
Spout Reach
7-3/8 in
Spout Swivel
360°
Included Components
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Collection
Billet™
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Faucet Material
Metal
Faucet Mount
Wall Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Cross
Kitchen Faucet Type
Bridge
Number of Handles
Two Handle
Number of Holes
2 Hole
Side Spray
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Domestic
UPC
195711211378