This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet with Knob Handles in Vibrant Brushed Moderne Brass

KOHLER

Billet™ Two Handle Bridge Kitchen Faucet with Knob Handles in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K28672-9-2MB
  • Item #11751984
  • Manufacturer Part #28672-9-2MB
3.1 out of 5 Customer Rating
Brand image
KOHLER

Billet™ Two Handle Bridge Kitchen Faucet with Knob Handles in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K28672-9-2MB
  • Item #11751984
  • Manufacturer Part #28672-9-2MB
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-arch rotating spout offers superior clearance for filling pots and cleaning
  • Two round handles offer separate control of hot and cold water
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Coordinates with other products in the Billet™ collection
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Billet™
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Faucet Height:
12 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Type:
Knob
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
4 in
Spout Reach:
8-5/8 in
Supply Lines Included:
No
UPC:
195711212320