This product requires certification to purchase.

Wall Mount Pot Filler with Knob Handles in Vibrant® Brushed Bronze

KOHLER

Billet™ Wall Mount Pot Filler with Knob Handles in Vibrant® Brushed Bronze

  • Fast #
  • Part #K28678-9-BV
  • Item #11752087
  • Manufacturer Part #28678-9-BV
4.6 out of 5 Customer Rating
Brand image
KOHLER

Billet™ Wall Mount Pot Filler with Knob Handles in Vibrant® Brushed Bronze

  • Fast #
  • Part #K28678-9-BV
  • Item #11752087
  • Manufacturer Part #28678-9-BV
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Articulating spout with 360° rotation offers superior clearance for filling pots on cooktops and ranges
  • Single round handle with main round handle shutoff
  • 3.2 gpm (12.1 lpm) flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates with other products in the Billet™ collection
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Billet™
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Faucet Connection Size:
1/2 in
Faucet Height:
10-1/4 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
3.2 gpm
Handle Type:
Knob
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Reach:
13-1/8 in
UPC:
195711213174