18 in. Undermount Neoroc® Bar Sink in Matte Taupe
Billings™ 18 in. Undermount Neoroc® Bar Sink in Matte Taupe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 21 in (533 mm) minimum base cabinet width
- Single bowl
- 9 in (229 mm) depth provides generous workspace
- Rear drain placement increases cabinet storage space underneath sink
- Rounded 3/8 in (10 mm) corners are easy to clean
- Matte finish offers rich, dimensional color
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Billings™
- Color Finish Category:
- Browns
- Color Finish Name:
- Matte Taupe
- Drain Opening:
- 3-22/25
- IAPMO Listed:
- Yes
- Installation Type:
- Undermount
- Length:
- 18-5/16
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Depth:
- 8
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18 in x 18 in
- UPC:
- 195711148582
- Width:
- 17-1/2