18 in. Undermount Neoroc® Bar Sink with Accessories in Matte Black
Billings™ 18 in. Undermount Neoroc® Bar Sink with Accessories in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- 21 in (533 mm) minimum base cabinet width
- Single bowl
- 9 in (229 mm) depth provides generous workspace
- Rear drain placement increases cabinet storage space underneath sink
- Rounded 3/8 in (10 mm) corners are easy to clean
- Matte finish offers rich, dimensional color
- All included accessories nest neatly together for easy storage when not in use
- Included accessories: cutting board, drain board, colander / drying rack, soaking bin with drain, stainless steel bottom sink rack
- Drain board, colander / drying rack, soaking bin with drain, and bottom sink rack are dishwasher-safe
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Billings™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Opening:
- 3-22/25 in
- IAPMO Listed:
- Yes
- Installation Type:
- Undermount
- Length:
- 18-5/16 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Depth:
- 8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18 in x 18 in
- UPC:
- 195711148629
- Width:
- 17-1/2 in