This product requires certification to purchase.

29" Undermount Single Bowl Workstation Kitchen Sink in Matte Taupe

KOHLER

Billings™ 29" Undermount Single Bowl Workstation Kitchen Sink in Matte Taupe

  • Fast #
  • Part #K33712-PC-CM3
  • Item #11458325
  • Manufacturer Part #33712-PC-CM3
5 out of 5 Customer Rating
Brand image
KOHLER

Billings™ 29" Undermount Single Bowl Workstation Kitchen Sink in Matte Taupe

  • Fast #
  • Part #K33712-PC-CM3
  • Item #11458325
  • Manufacturer Part #33712-PC-CM3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 33 in (838 mm) minimum base cabinet width
  • Single large bowl
  • 9 in (229 mm) depth provides generous workspace
  • Right rear drain placement increases workspace in the sink and storage space underneath
  • Rounded 3/8 in (10 mm) corners are easy to clean
  • Matte finish offers rich, dimensional color
  • All included accessories nest neatly together for easy storage when not in use
  • Included accessories: cutting board, drain board, colander / drying rack, soaking bin with drain, stainless steel bottom sink rack
  • Drain board, colander / drying rack, soaking bin with drain, and bottom sink rack are dishwasher-safe
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA B45.5
Collection:
Billings™
Color Finish Category:
Neutrals
Color Finish Name:
Matte Taupe
Drain Location:
Rear Right
Drain Opening:
3-7/8
Faucet Included:
No
IAPMO Listed:
Yes
Length:
30
Number of Bowls:
1
Number of Holes:
No Hole
Sink Depth:
9
Sink Installation Type:
Undermount
Sink Material:
Composite
Sink Size Range:
26 in - 30.99 in
Sink Size, Overall:
30 in x 18 in
Type:
K33712-PC-CM3
UPC:
195711148407
Width:
18-5/16