30 in. Undermount Composite Single Bowl Workstation Kitchen Sink in Matte White
Billings™ 30 in. Undermount Composite Single Bowl Workstation Kitchen Sink in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 33 in (838 mm) minimum base cabinet width
- Single large bowl
- 9 in (229 mm) depth provides generous workspace
- Right rear drain placement increases workspace in the sink and storage space underneath
- Rounded 3/8 in (10 mm) corners are easy to clean
- Matte finish offers rich, dimensional color
- All included accessories nest neatly together for easy storage when not in use
- Included accessories: cutting board, drain board, colander / drying rack, soaking bin with drain, stainless steel bottom sink rack
- Drain board, colander / drying rack, soaking bin with drain, and bottom sink rack are dishwasher-safe
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Billings™
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Drain Location:
- Rear Right
- Drain Opening:
- 3-7/8 in
- Faucet Included:
- No
- IAPMO Listed:
- Yes
- Length:
- 30 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Depth:
- 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stone Composite
- Sink Size Range:
- 26 in - 30.99 in
- Sink Size, Overall:
- 30 in x 18 in
- Type:
- K33712-PC-CM6
- UPC:
- 195711148421
- Width:
- 18-5/16 in