This product requires certification to purchase.

32-1/2 in. Undermount Neoroc® Single Bowl Kitchen Sink in Matte Black

KOHLER

Billings™ 32-1/2 in. Undermount Neoroc® Single Bowl Kitchen Sink in Matte Black

  • Fast #
  • Part #K33710-CM1
  • Item #11458299
  • Manufacturer Part #33710-CM1
3.4 out of 5 Customer Rating
Brand image
KOHLER

Billings™ 32-1/2 in. Undermount Neoroc® Single Bowl Kitchen Sink in Matte Black

  • Fast #
  • Part #K33710-CM1
  • Item #11458299
  • Manufacturer Part #33710-CM1
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 36 in (914 mm) minimum base cabinet width
  • Single large bowl
  • 9 in (229 mm) depth provides generous workspace
  • Right rear drain placement increases workspace in the sink and storage space underneath
  • Rounded 3/8 in (10 mm) corners are easy to clean
  • Matte finish offers rich, dimensional color
  • Sink drain and strainer sold separately
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA B45.5
Collection:
Billings™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Drain Location:
Rear Right
Drain Opening:
3-7/8 in
Faucet Included:
No
IAPMO Listed:
Yes
Length:
33 in
Number of Bowls:
1
Number of Holes:
No Hole
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Stone Composite
Sink Size Range:
31 in - 36 in
Type:
K33710-CM1
UPC:
195711141675
Width:
18-5/16 in