This product requires certification to purchase.

32.5 in. Undermount Composite Single Bowl Workstation Kitchen Sink in Matte Taupe

KOHLER

Billings 32.5 in. Undermount Composite Single Bowl Workstation Kitchen Sink in Matte Taupe

  • Fast #
  • Part #K33710-PC-CM3
  • Item #10750542
  • Manufacturer Part #33710-PC-CM3
3.9 out of 5 Customer Rating
Brand image
KOHLER

Billings 32.5 in. Undermount Composite Single Bowl Workstation Kitchen Sink in Matte Taupe

  • Fast #
  • Part #K33710-PC-CM3
  • Item #10750542
  • Manufacturer Part #33710-PC-CM3
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 36 in (914 mm) minimum base cabinet width
  • Single large bowl
  • 9 in (229 mm) depth provides generous workspace
  • Right rear drain placement increases workspace in the sink and storage space underneath
  • Rounded 3/8 in (10 mm) corners are easy to clean
  • Matte finish offers rich, dimensional color
  • All included accessories nest neatly together for easy storage when not in use
  • Included accessories: cutting board, drain board, colander / drying rack, soaking bin with drain, stainless steel bottom sink rack
  • Drain board, colander / drying rack, soaking bin with drain, and bottom sink rack are dishwasher-safe
  • Requires Certification
Dimensions & Measurements
Length
32.5 in
Sink Size, Overall
33 in x 18 in
Sink Size Range
31 in - 36 in
Width
18-5/16 in
Characteristics & Features
Collection
Billings
Color Finish Category
Neutrals
Color Finish Name
Matte Taupe
Drain Location
Rear, Right
Number of Bowls
1
Number of Holes
No Hole
Sink Installation Type
Undermount
Sink Material
Stone Composite
Warranty & Product Information
ADA Compliant
No
CSA Certified
CSA B45.5
Type
K33710-PC-CM3
UPC
195711141729