This product requires certification to purchase.

33 in. Undermount Neoroc Single Bowl Workstation Kitchen Sink in Matte Grey

KOHLER

Billings 33 in. Undermount Neoroc Single Bowl Workstation Kitchen Sink in Matte Grey

  • Fast #
  • Part #K33710-PC-CM4
  • Item #10750543
  • Manufacturer Part #33710-PC-CM4
5 out of 5 Customer Rating
Brand image
KOHLER

Billings 33 in. Undermount Neoroc Single Bowl Workstation Kitchen Sink in Matte Grey

  • Fast #
  • Part #K33710-PC-CM4
  • Item #10750543
  • Manufacturer Part #33710-PC-CM4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 36 in (914 mm) minimum base cabinet width
  • Single large bowl
  • 9 in (229 mm) depth provides generous workspace
  • Right rear drain placement increases workspace in the sink and storage space underneath
  • Rounded 3/8 in (10 mm) corners are easy to clean
  • Matte finish offers rich, dimensional color
  • All included accessories nest neatly together for easy storage when not in use
  • Included accessories: cutting board, drain board, colander / drying rack, soaking bin with drain, stainless steel bottom sink rack
  • Drain board, colander / drying rack, soaking bin with drain, and bottom sink rack are dishwasher-safe
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA B45.5
Collection:
Billings
Color Finish Category:
Greys
Color Finish Name:
Matte Grey
Drain Location:
Rear, Right
Length:
32.5 in
Number of Bowls:
1
Number of Holes:
No Hole
Sink Installation Type:
Undermount
Sink Material:
Stone Composite
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 18 in
Type:
K33710-PC-CM4
UPC:
195711141743
Width:
18-5/16 in