Body and Tube Assembly for K-15071, K-15072, K-15073, K-15075 and K-15076
Body and Tube Assembly for K-15071, K-15072, K-15073, K-15075 and K-15076
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- K-15071, K-15072, K-15073, K-15075, K-15076
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Body and Tube Assembly
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 087206798610