This product requires certification to purchase.

Single Handle Bathroom Sink Faucet in White

KOHLER

Bol® Single Handle Bathroom Sink Faucet in White

  • Fast #
  • Part #K11000-0
  • Item #1396170
  • Manufacturer Part #11000-0
3.4 out of 5 Customer Rating
Brand image
KOHLER

Bol® Single Handle Bathroom Sink Faucet in White

  • Fast #
  • Part #K11000-0
  • Item #1396170
  • Manufacturer Part #11000-0
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 52
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Single-handle faucet for single-hole installations
  • Ceramic spout
  • Brushed nickel lever handle and valve
  • One-piece self-contained ceramic disc valve allows both volume and temperature control
  • Touch-activated drain with tailpiece
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Flexible supply lines for simplified installation
  • Clicker drain with 1-1/4" tailpiece
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Bol®
Color Finish Category:
Whites
Color Finish Name:
White
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Material:
Ceramic
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Brushed Nickel
Handle Type:
Lever
Height:
5-1/2
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Length:
4-1/2
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
1-3/8
Spout Type:
Ceramic
Trim Only:
No
UPC:
087206355516
WaterSense Labeled:
Yes
Width:
2-3/4