This product requires certification to purchase.

16-3/4 in. Dual Mount Oval Stainless Steel Bathroom Sink in Satin

KOHLER

Bolero® 16-3/4 in. Dual Mount Oval Stainless Steel Bathroom Sink in Satin

  • Fast #
  • Part #K2611-SU-NA
  • Item #515938
  • Manufacturer Part #2611-SU-NA
5 out of 5 Customer Rating
Brand image
KOHLER

Bolero® 16-3/4 in. Dual Mount Oval Stainless Steel Bathroom Sink in Satin

  • Fast #
  • Part #K2611-SU-NA
  • Item #515938
  • Manufacturer Part #2611-SU-NA
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 42
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Oval basin
  • No faucet holes and requires wall-mount or counter mount faucet
  • Generous basin for above-counter installation
  • With overflow
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.3
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Bolero®
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Drain Opening:
1-5/8 in
GSA Approved:
No
Height:
6 in
IAPMO Listed:
No
Length:
16-3/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
No
Shape:
Oval
Sink Bowl Size:
15 in x 10 in
Sink Depth:
6 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
UPC:
040688581590
Width:
11-3/4 in