Bonnet in Vibrant® Brushed Nickel
Bonnet in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Faucet Part Type:
- Bonnet
- GSA Approved:
- No
- IAPMO Listed:
- No
- UPC:
- 650531193087