BONNET MLD VIST
BONNET MLD VIST
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kohler Genuine Part
- Molded, Bonnet
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant Stainless
- Faucet Part Type:
- Collar
- IAPMO Listed:
- No
- UPC:
- 650531237033