19-1/4 in. Wall Mount Oval Vitreous China Bathroom Sink in White
Botanical Study™ 19-1/4 in. Wall Mount Oval Vitreous China Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Decorated with an intricate floral pattern on white background
- Oval basin
- No faucet holes and requires wall-mount or counter mount faucet
- Fits standard 14" x 17" countertop cutout
- Coordinates with other products with the Botanical Study™ design
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Botanical Study™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 8-1/4 in
- IAPMO Listed:
- No
- Length:
- 19-1/4 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 17 in x 14 in
- Sink Depth:
- 8-3/16 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- UPC:
- 650531855411
- Width:
- 16-1/8 in