Brass Lift Toggle Assembly for Kallista® P21576
Brass Lift Toggle Assembly for Kallista® P21576
Product Details
Product Details
- Kohler genuine part
- Replacement lift toggle assembly
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Specifications
- Drain Component Type:
- Lift Rod
- Drain Type:
- Bathtub Drain
- IAPMO Listed:
- No
- Material:
- Brass
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 087206850127