Brass Nut, Washer and Gasket for Alterna™ K-6952-2-DB and K-6952-4-DB
Brass Nut, Washer and Gasket for Alterna™ K-6952-2-DB and K-6952-4-DB
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Description: Nut
- Kohler genuine part
- Replacement nut
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Specifications
- Brand Model Compatibility:
- Alterna™ K-6952-2-DB, K-6952-4-DB
- Faucet Part Type:
- Nuts, Washers, Gaskets
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 040688339320