Brass Nut for K-3512-EBA, K-3512-PBA, K-3514-PBA and Wellworth™ K-3510-PBA
Brass Nut for K-3512-EBA, K-3512-PBA, K-3514-PBA and Wellworth™ K-3510-PBA
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 15000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- K-3512-EBA, K-3512-PBA, K-3514-PBA, Wellworth™ K-3510-PBA
- Diameter:
- 5/16 in
- Material:
- Brass
- Product Type:
- Nut
- Size:
- 5/16 in-18
- UPC:
- 040688370057