2 in. Stainless Steel Matte Black Shower Drain
2 in. Stainless Steel Matte Black Shower Drain
Frequently Purchased Together
Product Details
- For use with acrylic, fiberglass, cast iron or vikrell shower bases
- Brass construction drain throat
- Round, perforated strainer shower drain
- Includes installation plate
- For installation with shower receptors; not intended for tile or marble installations
- For use with 2-in metal or plastic pipe; includes 2-in plastic pipe gasket/bushing
- Kohler finishes resist corrosion and tarnishing
- Stainless steel grid plate
Specifications
- ASME:
- ASME A112.18.2
- Depth:
- 4-8/25 in
- Drain Base Material:
- Stainless Steel
- Drain Base Width:
- 4-1/4 in
- Drain Grate Material:
- Brass
- Drain Opening:
- 3-1/8 in
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Matte Black
- Grate Color Finish Category:
- Blacks
- Grate Shape:
- Round
- Height:
- 2 in
- IAPMO Listed -:
- Yes
- Material:
- Stainless Steel, Brass
- Origin:
- Global
- Shape:
- Round
- Style:
- Modern
- Width:
- 4-3/10 in