23 in. Vessel Mount Rectangular Vitreous China Bathroom Sink in Honed Black
Brazn™ 23 in. Vessel Mount Rectangular Vitreous China Bathroom Sink in Honed Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single faucet hole
- With overflow
- Rectangular basin
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Brazn™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Honed Black
- Drain Opening:
- 1-3/4 in
- Height:
- 7-3/16 in
- Length:
- 23 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 19-3/16 in x 11-1/4 in
- Sink Depth:
- 7-3/16 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 885612976994
- Width:
- 19 in