This product requires certification to purchase.

23 in. Vessel Mount Rectangular Vitreous China Bathroom Sink in Honed Black

KOHLER

Brazn™ 23 in. Vessel Mount Rectangular Vitreous China Bathroom Sink in Honed Black

  • Fast #
  • Part #K21060-HB1
  • Item #9816203
  • Manufacturer Part #21060-HB1
5 out of 5 Customer Rating
Brand image
KOHLER

Brazn™ 23 in. Vessel Mount Rectangular Vitreous China Bathroom Sink in Honed Black

  • Fast #
  • Part #K21060-HB1
  • Item #9816203
  • Manufacturer Part #21060-HB1
5 out of 5 Customer Rating

X Points

Color Finish Name: Honed Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • No faucet holes; requires wall- or counter-mount faucet
  • With overflow
  • Rectangular basin
  • Vitreous china
  • Vessel sink
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Drain Opening
1-3/4 in
Height
7 in
Length
23 in
Sink Bowl Size
22-11/16 in x 15-5/8 in x 5-1/8 in
Sink Depth
7 in
Sink Size Range
20 in - 25.99 in
Width
16 in
Included Components
Overflow Included
Yes
Characteristics & Features
Collection
Brazn™
Color Finish Category
Blacks
Color Finish Name
Honed Black
Number of Bowls
1
Number of Holes
No Hole
Pedestal Only
No
Shape
Rectangular
Sink Installation Type
Vessel Mount
Sink Material
Vitreous China
Vessel Only
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.19.2
CSA Certified
CSA B45.1, CSA B651
UPC
885612977021