This product requires certification to purchase.

23 in. Vessel Mount Rectangular Vitreous China Bathroom Sink in White

KOHLER

Brazn™ 23 in. Vessel Mount Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #K21059-8-0
  • Item #9816201
  • Manufacturer Part #21059-8-0
3.4 out of 5 Customer Rating
Brand image
KOHLER

Brazn™ 23 in. Vessel Mount Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #K21059-8-0
  • Item #9816201
  • Manufacturer Part #21059-8-0
3.4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 8 in. (203 mm) widespread faucet holes
  • With overflow
  • Rectangular basin
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Drain Opening
1-3/4 in
Faucet Center Size
8 in
Height
7-3/16 in
Length
23 in
Sink Bowl Size
19-3/16 in x 11-1/4 in x 5-5/16 in
Sink Depth
7-3/16 in
Sink Size Range
20 in - 25.99 in
Width
19 in
Included Components
Overflow Included
Yes
Characteristics & Features
Collection
Brazn™
Color Finish Category
Whites
Color Finish Name
White
Number of Bowls
1
Number of Holes
3 Hole
Pedestal Only
No
Shape
Rectangular
Sink Installation Type
Vessel Mount
Sink Material
Vitreous China
Vessel Only
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.19.2
CSA Certified
CSA B45.1, CSA B651
UPC
885612977007