This product requires certification to purchase.

Vessel Mount Bathroom Sink in Honed Black

KOHLER

Brazn™ Vessel Mount Bathroom Sink in Honed Black

  • Fast #
  • Part #K21059-8-HB1
  • Item #9816205
  • Manufacturer Part #21059-8-HB1
4.8 out of 5 Customer Rating
Brand image
KOHLER

Brazn™ Vessel Mount Bathroom Sink in Honed Black

  • Fast #
  • Part #K21059-8-HB1
  • Item #9816205
  • Manufacturer Part #21059-8-HB1
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Honed Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 8 in (203 mm) widespread faucet holes
  • With overflow
  • Rectangular basin
  • Brass drain and color-matched brass drain cover
  • 8" (203 mm) widespread faucet holes; requires faucet with lift rod
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CSA Certified:
CSA B45.1, CSA B651
Collection:
Brazn™
Color Finish Category:
Blacks
Color Finish Name:
Honed Black
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
Height:
7-3/16 in
Length:
23 in
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
19-3/16 in x 11-1/4 in x 5-5/16 in
Sink Depth:
7-3/16 in
Sink Installation Type:
Vessel Mount
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
UPC:
885612977014
Vessel Only:
Yes
Width:
19 in