22X20 1H VC WM LAV *BRENHA WHIT
Brenham™ 22X20 1H VC WM LAV *BRENHA WHIT
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single faucet hole
- Oval basin
- Sealed overflow drain
- Left-hand hole drilled for soap or lotion dispenser
- Includes wall hanger
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Brenham™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 6-9/16
- IAPMO Listed:
- No
- Length:
- 21-15/16
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 14-3/8 in x 12-5/16 in x 3-1/4 in
- Sink Depth:
- 6-9/16
- Sink Installation Type:
- Wall Mount
- Type:
- K1997-1NL-0
- UPC:
- 650531920096
- Vessel Only:
- No
- Width:
- 19-3/4