This product requires certification to purchase.

21-47/50 x 19-3/4 in. Oval Wall Mount Bathroom Sink in White

KOHLER

Brenham™ 21-47/50 x 19-3/4 in. Oval Wall Mount Bathroom Sink in White

  • Fast #
  • Part #K1997-SS1NR-0
  • Item #7311948
  • Manufacturer Part #1997-SS1NR-0
4 out of 5 Customer Rating
Brand image
KOHLER

Brenham™ 21-47/50 x 19-3/4 in. Oval Wall Mount Bathroom Sink in White

  • Fast #
  • Part #K1997-SS1NR-0
  • Item #7311948
  • Manufacturer Part #1997-SS1NR-0
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Antimicrobial finish inhibits the growth of mold-, mildew-, stain-, and odor-causing bacteria on the fixture surface.
  • Ideal for healthcare and education installations.
  • Single faucet hole.
  • Oval basin.
  • Sealed overflow drain.
  • Right-hand hole drilled for soap or lotion dispenser.
  • Includes wall hanger.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A-117.1
ASME:
ASME A-112.19.2
Application:
Commercial
CSA Certified:
CSA B45.1, CSA B651
Collection:
Brenham™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
19-3/4 in
Drain Opening:
1-3/4 in
Faucet Center Size:
3-3/4 in
Height:
3-1/2 in
Length:
21-47/50 in
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
No
Shape:
Oval
Sink Bowl Size:
14-3/8 in x 12-5/16 in
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
UPC:
885612629937
Width:
19-3/4 in