Round Closed Front Toilet Seat in Almond
Brevia™ Quick-Release™ Round Closed Front Toilet Seat in Almond
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 108-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
- Quick-Attach® hardware for fast and secure installation
- Color matched plastic hinges
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- CARB OTC LEED Compliant:
- No
- Collection:
- Brevia™ Quick-Release™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- Height:
- 3/4 in
- IAPMO Listed:
- Yes
- Length:
- 16-1/16 in
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front
- Type:
- K4775-47
- UPC:
- 650531959614
- Width:
- 14-3/16 in