This product requires certification to purchase.

17-1/2 in. Vessel Mount Round Glass Bathroom Sink in Translucent Sandalwood

KOHLER

Briolette™ 17-1/2 in. Vessel Mount Round Glass Bathroom Sink in Translucent Sandalwood

  • Fast #
  • Part #K2373-TG7
  • Item #7113269
  • Manufacturer Part #2373-TG7
5 out of 5 Customer Rating
Brand image
KOHLER

Briolette™ 17-1/2 in. Vessel Mount Round Glass Bathroom Sink in Translucent Sandalwood

  • Fast #
  • Part #K2373-TG7
  • Item #7113269
  • Manufacturer Part #2373-TG7
5 out of 5 Customer Rating

X Points

Color Finish Name: Translucent Sandalwood Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Generously sized basin with light-reflecting facets
  • No faucet holes and requires wall-mount or counter mount faucet
  • Fits on a standard-size countertop and works with a range of faucet styles
  • Allows flexible faucet and accessory installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI Z401
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.11
Collection:
Briolette™
Color Finish Category:
Browns
Color Finish Name:
Translucent Sandalwood
Drain Opening:
1-1/4 in
GSA Approved:
No
Height:
4-3/4 in
IAPMO Listed:
Yes
Length:
17-1/2 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
No
Shape:
Round
Sink Bowl Size:
16-7/16 in x 16-7/16 in
Sink Depth:
4-3/4 in
Sink Installation Type:
Vessel Mount
Sink Material:
Glass
Sink Size Range:
Less than 20 in
UPC:
885612481542
Width:
17-1/2 in