36 in. Wall Mount Utility Sink in White and Aspen Green
Brockway™ 36 in. Wall Mount Utility Sink in White and Aspen Green
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single bowl
- 36 in W
- Aspen green painted underside
- Requires two K-730T70 faucets one K-8880 soap dish (sold separately)
Specifications
- ADA Compliant:
- No
- Collection:
- Brockway™
- Color Finish Category:
- Whites
- Color Finish Name:
- Aspen, White
- Length:
- 36-1/8 in
- Number of Holes:
- 4 Hole
- Sink Bowl Size:
- 32 in x 14 in
- Sink Depth:
- 7 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Cast Iron
- UPC:
- 195711151513
- Width:
- 17-9/16 in