4-Hole 2-Bowl Tile-In Kitchen Sink in White
Brookfield™ 4-Hole 2-Bowl Tile-In Kitchen Sink in White
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- CSA Certified:
- CSA B45.2
- Collection:
- Brookfield™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear
- Drain Opening:
- 3-7/8
- Faucet Center Size:
- 4 in
- IAPMO Listed:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Sink Bowl Size:
- 14 in x 17 in x 8-5/8 in
- Sink Bowl Size, Right:
- 14 in x 17 in x 8-5/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in x 8-5/8 in
- UPC:
- 040688646633