This product requires certification to purchase.

Drop-in Basin in Almond

KOHLER

Brookline® Drop-in Basin in Almond

  • Fast #
  • Part #K2202-1-47
  • Item #337753
  • Manufacturer Part #2202-1-47
4.7 out of 5 Customer Rating
Brand image
KOHLER

Brookline® Drop-in Basin in Almond

  • Fast #
  • Part #K2202-1-47
  • Item #337753
  • Manufacturer Part #2202-1-47
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Almond Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single faucet hole
  • Round basin
  • Overflow drain
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Brookline®
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed:
No
Length:
19 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Shape:
Oval
Sink Bowl Size:
14 in x 12 in x 4 in
Sink Depth:
8-3/8 in
Sink Installation Type:
Self-rimming/Drop-in
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
UPC:
040688574110
Vessel Only:
No
WaterSense Labeled:
No
Width:
19 in