This product requires certification to purchase.

18 in. Towel Bar in Matte Black

KOHLER

Buckley™ 18 in. Towel Bar in Matte Black

  • Fast #
  • Part #K35931-BL
  • Item #10361213
  • Manufacturer Part #35931-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Buckley™ 18 in. Towel Bar in Matte Black

  • Fast #
  • Part #K35931-BL
  • Item #10361213
  • Manufacturer Part #35931-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 18 in (457 mm) bar
  • Coordinates with other products in the Buckley collection
  • Premium metal construction for durability and reliability
  • KOHLER® finishes resist corrosion and tarnishing
  • Requires Certification
Dimensions & Measurements
Depth
3-11/16 in
Height
2-7/16 in
Length
20-7/16 in
Width
20-7/16 in
Characteristics & Features
Collection
Buckley™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Zinc, Stainless Steel
Mount Type
Wall
Number of Bars
1
Proposition 65
Cancer
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
195711155047