24 in. Towel Bar in Matte Black
Buckley™ 24 in. Towel Bar in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 24 in (610 mm) bar
- Coordinates with other products in the Buckley collection
- Premium metal construction for durability and reliability
- KOHLER® finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Buckley™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-11/16 in
- Height:
- 2-7/16 in
- Installation Type:
- Wall Mount
- Length:
- 26-7/16 in
- Material:
- Zinc, Stainless Steel
- Mount Type:
- Wall
- Number of Bars:
- 1
- Proposition 65:
- Cancer
- UPC:
- 195711155078
- Width:
- 26-7/16 in