This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

KOHLER

Buckley™ 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K35932-CP
  • Item #10361218
  • Manufacturer Part #35932-CP
4.7 out of 5 Customer Rating
Brand image
KOHLER

Buckley™ 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K35932-CP
  • Item #10361218
  • Manufacturer Part #35932-CP
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 24 in (610 mm) bar
  • Coordinates with other products in the Buckley collection
  • Premium metal construction for durability and reliability
  • KOHLER® finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Buckley™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-11/16 in
Height:
2-7/16 in
Installation Type:
Wall Mount
Length:
26-7/16 in
Material:
Zinc, Stainless Steel
Mount Type:
Wall
Number of Bars:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
195711155054
Width:
26-7/16 in