This product requires certification to purchase.

9 in. Towel Bar in Vibrant® Brushed Nickel

KOHLER

Buckley™ 9 in. Towel Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K35930-BN
  • Item #10361211
  • Manufacturer Part #35930-BN
4 out of 5 Customer Rating
Brand image
KOHLER

Buckley™ 9 in. Towel Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K35930-BN
  • Item #10361211
  • Manufacturer Part #35930-BN
4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 9 in (229 mm) bar
  • Coordinates with other products in the Buckley collection
  • Premium metal construction for durability and reliability
  • KOHLER® finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Buckley™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
3-11/16 in
Height:
2-7/16 in
Installation Type:
Wall Mount
Length:
11-7/16 in
Material:
Zinc, Stainless Steel
Mount Type:
Wall
Number of Bars:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
195711155009
Width:
11-7/16 in