This product requires certification to purchase.

Diverter Tub Spout in Matte Black

KOHLER

Buckley™ Diverter Tub Spout in Matte Black

  • Fast #
  • Part #K35935-BL
  • Item #10361225
  • Manufacturer Part #35935-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Buckley™ Diverter Tub Spout in Matte Black

  • Fast #
  • Part #K35935-BL
  • Item #10361225
  • Manufacturer Part #35935-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 5-1/16 in (129 mm) diverter bath spout with slip-fit connection
  • Coordinates with other products in the Buckley collection
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Buckley™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
6-1/16
Faucet Part Type:
Tub Spout
Height:
2-11/16
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
6-1/16
Material:
Metal
Proposition 65:
Cancer
Spout Reach:
6-1/16
Tub Spout Reach:
6-1/16
UPC:
195711158727
WaterSense Labeled:
No
Width:
2-11/16