This product requires certification to purchase.

Diverter Tub Spout in Polished Chrome

KOHLER

Buckley™ Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #K35935-CP
  • Item #10361227
  • Manufacturer Part #35935-CP
4.7 out of 5 Customer Rating
Brand image
KOHLER

Buckley™ Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #K35935-CP
  • Item #10361227
  • Manufacturer Part #35935-CP
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 5-1/16 in (129 mm) diverter bath spout with slip-fit connection
  • Coordinates with other products in the Buckley collection
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Buckley™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-1/16 in
Faucet Part Type:
Tub Spout
Height:
2-11/16 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
6-1/16 in
Material:
Metal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Reach:
6-1/16 in
Tub Spout Reach:
6-1/16 in
UPC:
195711158741
WaterSense Labeled:
No
Width:
2-11/16 in