This product requires certification to purchase.

Rite-Temp® Single Handle Bathtub & Shower Faucet with Push-Button Diverter in Matte Black (Trim Only) (Showerhead Sold Separately)

You last purchased this on
 
KOHLER

Buckley™ Rite-Temp® Single Handle Bathtub & Shower Faucet with Push-Button Diverter in Matte Black (Trim Only) (Showerhead Sold Separately)

Brand image
You last purchased this on
 
KOHLER

Buckley™ Rite-Temp® Single Handle Bathtub & Shower Faucet with Push-Button Diverter in Matte Black (Trim Only) (Showerhead Sold Separately)

  • Fast #
  • Part #KTLS35944-4-BL
  • Item #10361285
  • Manufacturer Part #TLS35944-4-BL
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • A single handle controls both on/off activation and temperature setting
  • Integrated pushbutton diverter
  • Showerhead sold separately
  • Coordinates with other products in the Buckley™ collection
  • Premium material construction with metal handle ensures reliability and durability
  • KOHLER® finishes resist corrosion and tarnishing
  • Trim only, requires valve to complete installation (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Buckley™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
5-3/8 in
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in - 14 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/2 in
IAPMO Listed:
Yes
Length:
6-1/2 in
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
Cancer
Shower Arm Reach:
5-3/8 in
Showerhead Function:
Not Included
Trim Only:
Yes
Tub Spout Reach:
6-3/8 in
Tub Spout Type:
Diverter
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
6-1/2 in



Customers Also Bought
1–6 of 18 items
Part #KTS35937-4H-CP
Item #10361293
5 out of 5 Customer Rating
Requires Certification
Part #A7353210243
Item #9861064
4.1 out of 5 Customer Rating
Requires Certification
Part #DT17433
Item #8950786
5 out of 5 Customer Rating
Requires Certification
Part #DT17038SS
Item #3527679
3.6 out of 5 Customer Rating
Requires Certification
Part #MT4503BN
Item #4913852
5 out of 5 Customer Rating
Requires Certification
Part #SHVA8010BG
Item #9919649
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KTS35937-4G-CP
Item #10361290
4.7 out of 5 Customer Rating
Requires Certification
Part #KTS35937-4Y-CP
Item #10361296
4.3 out of 5 Customer Rating
Requires Certification
Part #KT35944-4G-BL
Item #10361261
5 out of 5 Customer Rating
Requires Certification
Part #KT35944-4Y-BN
Item #10361268
3.2 out of 5 Customer Rating
Requires Certification
Part #KT35947-4-BL
Item #10361270
5 out of 5 Customer Rating
Requires Certification
Part #KTS35937-4H-CP
Item #10361293
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing