This product requires certification to purchase.

Rite-Temp® Single Handle Bathtub & Shower Faucet with Push-Button Diverter in Polished Chrome (Trim Only)

KOHLER

Buckley™ Rite-Temp® Single Handle Bathtub & Shower Faucet with Push-Button Diverter in Polished Chrome (Trim Only)

  • Fast #
  • Part #KT35944-4G-CP
  • Item #10361263
  • Manufacturer Part #T35944-4G-CP
4.7 out of 5 Customer Rating
Brand image
KOHLER

Buckley™ Rite-Temp® Single Handle Bathtub & Shower Faucet with Push-Button Diverter in Polished Chrome (Trim Only)

  • Fast #
  • Part #KT35944-4G-CP
  • Item #10361263
  • Manufacturer Part #T35944-4G-CP
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single function 1.75 gpm (6.6 Lpm) showerhead
  • MasterClean™ sprayface features an easy to clean surface that withstands mineral buildup and maximizes spray performance
  • A single handle controls both on/off activation and temperature setting
  • 6-3/8 in (162 mm) non-diverter bath spout with slip-fit connection
  • Premium material construction with metal handle ensures reliability and durability
  • KOHLER® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Buckley collection
  • This product can help a building earn Water Efficiency points in LEED® Green Building Rating System
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Buckley™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-1/2 in
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in - 14 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/2 in
IAPMO Listed:
Yes
Length:
6-1/2 in
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
Cancer
Shower Arm Reach:
6-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Trim Only:
Yes
Tub Spout Reach:
6-3/8 in
Tub Spout Type:
Diverter
UPC:
195711159106
WaterSense Labeled:
Yes
Width:
6-1/2 in