Single Handle Shower Faucet in Vibrant® Brushed Nickel (Trim Only) (Showerhead Sold Separately)
Buckley™ Single Handle Shower Faucet in Vibrant® Brushed Nickel (Trim Only) (Showerhead Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A single handle controls both on/off activation and temperature setting
- Showerhead sold separately
- Coordinates with other products in the Buckley collection
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Buckley™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 5 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 6-1/2 in
- Number of Handles:
- Single Handle
- Proposition 65:
- Cancer
- Shower Arm Reach:
- 5 in
- Showerhead Function:
- Not Included
- Trim Only:
- Yes
- UPC:
- 195711159274
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in