This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Matte Black

KOHLER

Buckley™ Two Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K35951-4-BL
  • Item #10361231
  • Manufacturer Part #35951-4-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Buckley™ Two Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K35951-4-BL
  • Item #10361231
  • Manufacturer Part #35951-4-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two lever handles control both on/off activation and temperature setting
  • 6-7/8 in (175 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Metal touch-activated drain with 1-1/4 in tailpiece
  • This product can help a building earn Water Efficiency points in LEED® Green Building Rating System
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
5 in
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Faucet Height
7-3/8 in
Flow Rate
1.2 gpm
Height
7-3/8 in
Length
5 in
Maximum Deck Thickness
1-1/2 in
Spout Height
5 in
Spout Reach
5 in
Width
6-1/2 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Ceramic Disc
Collection
Buckley™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
Cancer
Spout Type
Fixed
Valve Body Material
Ceramic
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
WaterSense Labeled
Yes
UPC
195711153609