This product requires certification to purchase.

Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)

KOHLER

Buckley™ Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KT35954-4-CP
  • Item #10361275
  • Manufacturer Part #T35954-4-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Buckley™ Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KT35954-4-CP
  • Item #10361275
  • Manufacturer Part #T35954-4-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Two-handle bath faucet trim
  • 9-1/8 in (232mm) gooseneck nondiverter spout with slip-fit connection
  • Coordinates with other products in the Buckley collection
  • Requires valve (sold separately)
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
7-1/8 in
Faucet Center Size
8 in - 16 in
Height
9-13/100 in
Length
7-1/8 in
Spout Height
6-1/16 in
Tub Spout Reach
7-1/8 in
Width
2-5/8 in
Characteristics & Features
Collection
Buckley™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Type
Lever
Installation Type
Deck Mount
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
Cancer
Spout Type
High Arc
Trim Only
Yes
Tub Spout Type
Non-diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CSA Certified
CSA B125.1, CSA B651
IAPMO Listed
Yes
UPC
195711159229