Button for K-T948, K-T949, K-T950, K-952 and K-968
Button for K-T948, K-T949, K-T950, K-952 and K-968
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-T948, K-T949, K-T950, K-952, K-967, K-968
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Faucet Part Type:
- Button
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 087206903724
- WaterSense Labeled:
- No