Button in Polished Brass
Button in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Part Type:
- Button
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No