Round Closed Front Bidet Seat in White
C³®-325 Round Closed Front Bidet Seat in White
Product Details
Product Details
- Sleek, handheld remote control with two programmable user presets
- Front and rear wash modes provide warm water for cleansing
- Three-level adjustable nozzle position, water temperature, and water pressure
- Bidet wand rotates to deliver three personal cleansing spray modes; stream, mist, and air mist
- Stainless steel wand is automatically cleaned before and after each use
- 3D wash feature oscillates spray back-and-forth and side-to-side
- Spa Spray mode activates air mist spray while automatically changing water temperature for a comfortable spray
- Boost spray automatically adjusts rear spray mode to highest pressure
- Child mode with soft, gentle wash provides a safe experience
- Heated seat with adjustable temperature settings
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.4.2
- CSA Certified:
- CSA B45.16, CSA C22.2 No. 0 CSA C22.2 No. 64 CSA C22.2 No. 68
- Collection:
- C³®-325
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 20-1/8
- Fits Brand:
- KOHLER
- Height:
- 6-11/16
- Length:
- 15-11/16
- Material:
- Plastic
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front
- Type:
- K28118-0
- UPC:
- 195711136459
- Width:
- 15-11/16