Elongated Closed Front Bidet Seat in White
C3® Elongated Closed Front Bidet Seat in White
Package Quantity Info:
Each: 1 Pallet: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Hybrid heater provides continuously heated water for consistent comfort
- LED lighting illuminates the bowl to serve as a nightlight
- Heated seat with five temperature settings
- Front and rear wash modes provide warm water for cleansing
- Adjustable water temperature and water pressure
- Side-mounted control panel is accessible and easy to use
- Stainless steel wand with automatic UV-light self-sanitization
- Quiet-Close™ elongated seat allows seat to close quietly
- Quick-Release™ hinges allow seat to be unlatched from toilet for easy removal and convenient cleaning; no tools required
- Toilet seats are not returnable to Kohler Co if opened or outside of original packaging
Specifications
- ASME:
- ASME A112.4.2
- Collection:
- C3®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16-469/500 in
- Fits Brand:
- KOHLER
- Height:
- 4-3/4 in
- Material:
- Plastic
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- UPC:
- 885612724151
- Width:
- 20-86/125 in