This product requires certification to purchase.

Elongated Closed Front Toilet Seat in Black Black

KOHLER

Cachet® Elongated Closed Front Toilet Seat in Black Black

  • Fast #
  • Part #K75796-RL-7
  • Item #10029799
  • Manufacturer Part #75796-RL-7
4.2 out of 5 Customer Rating
Brand image
KOHLER

Cachet® Elongated Closed Front Toilet Seat in Black Black

  • Fast #
  • Part #K75796-RL-7
  • Item #10029799
  • Manufacturer Part #75796-RL-7
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Black Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 162
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Grip-tight installation hardware makes it easy to fasten the seat - everything is done from above the bowl
  • Ready latch hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit
  • Quiet-close elongated seat closes quietly
  • Grip-tight bumpers hold seat firmly in place
  • Light intensity designed to provide enough light to see the toilet without disrupting nighttime vision
  • Choose between three brightness levels: A soft glow or brighter illumination
  • Dual LED lighting offers guiding light when lid is down and task light when lid is lifted
  • Illumination cycle with automatic 10-hour nightlight
  • Battery-operated - no electrical cords required
  • Up to 12 months of battery life (uses 4 AA batteries, not included)
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
Collection:
Cachet®
Color Finish Category:
Blacks
Color Finish Name:
Black Black
Depth:
18-1/20 in
Fits Brand:
KOHLER
Height:
2-19/100 in
Length:
14-3/16 in
Seat Features:
Night Light
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
UPC:
885612000422
Width:
14-9/50 in