This product requires certification to purchase.

Elongated Closed-Front Toilet Seat with Soft Close and Quick Release in Sandbar

KOHLER

Cachet® Elongated Closed-Front Toilet Seat with Soft Close and Quick Release in Sandbar

  • Fast #
  • Part #K4636-RL-G9
  • Item #9855319
  • Manufacturer Part #4636-RL-G9
4.7 out of 5 Customer Rating
Brand image
KOHLER

Cachet® Elongated Closed-Front Toilet Seat with Soft Close and Quick Release in Sandbar

  • Fast #
  • Part #K4636-RL-G9
  • Item #9855319
  • Manufacturer Part #4636-RL-G9
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Sandbar Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Quiet-Close™ lid closes slowly and quietly without slamming
  • Grip-tight rubber bumpers add stability and prevent shifting
  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
  • Quick-Attach® hardware for fast and secure installation
  • Color matched plastic hinges
  • Color-matched plastic hinges
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
  • Ready Latch® hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit
  • Contoured seat for user comfort
  • Requires Certification
Dimensions & Measurements
Height
2-3/16 in
Length
18-1/16 in
Width
14-3/16 in
Characteristics & Features
Collection
Cachet®
Color Finish Category
Neutrals
Color Finish Name
Sandbar
Material
Plastic
Seat Features
Soft Close Lid
Seat Type
Toilet
Toilet Seat Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z124.5
CARB OTC LEED Compliant
No
Fits Brand
KOHLER
GSA Approved
No
IAPMO Listed
Yes
UPC
195711000125