This product requires certification to purchase.

Elongated Closed-Front Toilet Seat with Soft Close and Quick Release in Thunder™ Grey

KOHLER

Cachet® Elongated Closed-Front Toilet Seat with Soft Close and Quick Release in Thunder™ Grey

  • Fast #
  • Part #K4636-RL-58
  • Item #9855311
  • Manufacturer Part #4636-RL-58
5 out of 5 Customer Rating
Brand image
KOHLER

Cachet® Elongated Closed-Front Toilet Seat with Soft Close and Quick Release in Thunder™ Grey

  • Fast #
  • Part #K4636-RL-58
  • Item #9855311
  • Manufacturer Part #4636-RL-58
5 out of 5 Customer Rating

X Points

Color Finish Name: Thunder Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quiet-Close™ lid closes slowly and quietly without slamming
  • Grip-tight rubber bumpers add stability and prevent shifting
  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
  • Quick-Attach® hardware for fast and secure installation
  • Color matched plastic hinges
  • Polished chrome trip lever
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
  • Ready Latch® hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit
  • Contoured seat for user comfort
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
CARB OTC LEED Compliant:
No
Collection:
Cachet®
Color Finish Category:
Greys
Color Finish Name:
Thunder Grey
GSA Approved:
No
Height:
2-3/16 in
IAPMO Listed:
Yes
Length:
18-1/16 in
Material:
Plastic
Seat Features:
Quick-Release, Soft Close Lid
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
UPC:
195711000095
Width:
14-3/16 in