Elongated Closed Front Toilet Seat in Ice™ Grey
Cachet® Quiet-Close™ Elongated Closed Front Toilet Seat in Ice™ Grey
Frequently Purchased Together
Product Details
- Grip-tight rubber bumpers add stability and prevent shifting
- Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
- Quiet-Close™ lid closes slowly and quietly without slamming
- Ready Latch® hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit
- Contoured seat for user comfort
- Color matched plastic hinges
- Quick-Attach® hardware for fast and secure installation
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Cachet® Quiet-Close™
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice™ Grey
- Depth:
- 18-11/16 in
- GSA Approved:
- No
- Height:
- 1-1/8 in
- IAPMO Listed -:
- Yes
- Length:
- 14-3/16 in
- Product Type:
- Toilet Seat
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Width:
- 14-3/16 in